Shop All Extension Cords
U.S. Wire & Cable
50 Ft. Three Conductor Orange Cord W/Pow-R Block, 14/3 Ga. SJTW-A, 300V, 15A
Mfr # 62050
Zoro # G008610949
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Wire & Cable
- MFR # 62050
- Zoro # G008610949
- UPC # 44882430043
- Country of Origin United States
- Category Extension Cords
Details
Color | Orange |
Description
Indoor/Outdoor SJTW vinyl cord sets constructed with double insulation and molded-on plugs. Orange, non-marring outer jacketPackaging includes consumer information for easy selection of desired cord type SJTW, Heavy-duty female plug allows for connection of three separate cords.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay, Side Flange, 1.4VA, 3PDT, 24VDC (788XCXRC1-24D)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (6EAV5)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C787)
- ZORO SELECT Channel Rigid Pipe Strap, 1-1/4 In, PK10 (V110 1-1/4SS)
- U.S. WIRE & CABLE 50 Ft. Three Conductor Yellow Artic/Tropic Cord, 12/3 Ga. SJEOW-A, 300V, 15A (99050)
- U.S. WIRE & CABLE 25ft 12/3 SJEOW Blue Ext Cord w/Lighted End, NEMA 5-15 (05-00358) (99025)
- U.S. WIRE & CABLE 10 Ft. Three Conductor Extension Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A (60010*****##*)
- U.S. WIRE & CABLE 25 Ft. Three Conductor Orange Extension Cord, 16/3 Ga. SJTW-A, 300V, 13A (60025)
- U.S. WIRE & CABLE 50 Ft. Single-Tap w/ Lit End Temp-Flex Extension Cord, 10/3 Ga., 300V, 15A, Yellow (68050)
- U.S. WIRE & CABLE 50 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V, 15A (73050)
- TRIPP LITE 72' Multiple Outlet Strip, 15-Amp, 24 Outlets, 15' Cord (114220)
- U.S. Wire & Cable Extension Cords & Power Strips