Shop All Extension Cords
U.S. Wire & Cable
25 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V 15A
Mfr # 73025
Zoro # G308620853
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Wire & Cable
- MFR # 73025
- Zoro # G308620853
- UPC # 44882400039
- Country of Origin United States
- Category Extension Cords
Details
Color | Yellow |
Description
Same construction as Temp-Flex-35 cord set with the addition of power indicator light to show when power is on. Designed with convenience in mind, easily seen in day or night.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Gfci St Recept 15A Gray (GFNT1-KGY)
- STEREN Modular Plug 4C 6x4 RJ11 Flat Stranded U (301-064)
- SIEMENS Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (DTGNF323R)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 1-1/2" Trade Size (1125-RT)
- U.S. WIRE & CABLE 100 Ft. 12/3 SJTW-A Pow-R-Block Extension, Round, Yellow, 300V, Illuminated Plug (76100)
- U.S. WIRE & CABLE 50 Ft. Single-Tap w/ Lit End Temp-Flex Extension Cord, 10/3 Ga., 300V, 15A, Yellow (68050)
- U.S. WIRE & CABLE 25 Ft. Three Conductor Orange Extension Cord, 16/3 Ga. SJTW-A, 300V, 13A (60025)
- U.S. WIRE & CABLE 10 Ft. Three Conductor Extension Orange Cord, 16/3 Ga. SJTW-A, 300V, 13A (60010*****##*)
- U.S. WIRE & CABLE 25 Ft. Power-On Illuminated Plug Temp-Flex-35 Cord, Yellow, 300V, SJTW-A 12/3 (74025)
- U.S. WIRE & CABLE Yellow Temp-Flex Lighted Plug Cord Three Conductor , 100 Ft., 14/3 Ga., 300V, 13A (73100)
- SOUTHWIRE Cep 50 ft. Extension Cord 10/4 (6415)
- U.S. Wire & Cable Extension Cords