Shop All Extension Cords
U.S. Wire & Cable
25 Ft. Power-On Illuminated Plug Temp-Flex-35 Cord, Yellow, 300V, SJTW-A 12/3
Mfr # 74025
Zoro # G108589183
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Wire & Cable
- MFR # 74025
- Zoro # G108589183
- UPC # 44882400060
- Country of Origin United States
- Category Extension Cords
Details
Color | Yellow |
Description
Same construction as Temp-Flex-35 cord set with the addition of power indicator light to show when power is on. Designed with convenience in mind, easily seen in day or night.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Ornge (HBL300FO)
- EATON WIRING DEVICES Plug 3Wire Armored Yel 15A (2867-BOX)
- SQUARE D Starter Motor Control 120VAC, NEMA 1 NEMA Rating, 110/120V AC, 3 Poles (8911DPSG53V02)
- SAGINAW CONTROL & ENGINEERING Kit, Door Rod (SCE-103370)
- U.S. WIRE & CABLE 100 Ft. 12/3 SJTW-A Pow-R-Block Extension, Round, Yellow, 300V, Illuminated Plug (76100)
- U.S. WIRE & CABLE 50 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V, 15A (73050)
- U.S. WIRE & CABLE 50 Ft. Power-On Cord W/Indicator Light, 12/3 (74050)
- U.S. WIRE & CABLE 25ft 12/3 SJEOW Blue Ext Cord w/Lighted End, NEMA 5-15 (05-00358) (99025)
- U.S. WIRE & CABLE 25 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V 15A (73025)
- U.S. WIRE & CABLE U.S. Wire 73100 100 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V, 13A (73100)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2437)
- U.S. Wire & Cable Extension Cords & Power Strips