Shop All Patio Umbrella Bases
Us Weight
Umbrella Base with Stem, 40 lbs, White
Mfr # FUB41W
Zoro # G010917227
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 40 lbs
- Includes 1 White 40lb Base with Stem
- Base Diameter 1.5 in.
- For Use With 1 in. - 1.5 in. Umbrella Poles
- Material Resin/Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Weight
- MFR # FUB41W
- Zoro # G010917227
- UPC # 754806387253
- Country of Origin United States
- Category Patio Umbrella Bases
Dimensions
Base Diameter | 1.5 in. |
Details
Weight | 40 lbs |
Includes | 1 White 40lb Base with Stem |
For Use With | 1 in. - 1.5 in. Umbrella Poles |
Color | White |
Material | Resin/Concrete |
Description
- •Designed to be used with a patio table and umbrella
- •Versatile outdoor umbrella base
- •Adjustable umbrella stand base
- •Made with U. V. stabilized polymer that will not rust or dent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Lawn/Garden Inner Tube, 13/500-6 (TUN4005)
- DEWALT Pressure Washer (DCPW1000B)
- STENS Gas Damper Replaces Oem : Bobcat 4165499 Compressed Length: 7 241-335 (241-335)
- OREGON Mower Blade (92-139)
- US WEIGHT Fillable Umbrella Base, White (FUB80WE)
- US WEIGHT Umbrella Base with Stem, 40 lbs, Black (FUB41B)
- US WEIGHT Umbrella Base with Stem, 40 lbs, Bronze (FUB41BZ)
- US WEIGHT Fillable Umbrella Base, Bronze (FUB1BZE)
- US WEIGHT Decorative Umbrella Base Planter Box, 19.5-inch Length x 17.5-inch Width x 15.5-inch Height (FUBPBB)
- US WEIGHT Half Round 20 lb Patio Umbrella Base, 19.25-inch Width x 12.25-inch Height (FUBHFB)
- PURE GARDEN 44lbs Square Umbrella Stand Outdoor Base, Black (50-LG1358)
- Us Weight Patio Umbrella Bases