Shop All Patio Umbrella Bases
Us Weight
Umbrella Base with Stem, 40 lbs, Grey
Mfr # FUB41G
Zoro # G910917228
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 40 lbs
- Base Diameter 1.5 in.
- For Use With 1 in. - 1.5 in. Umbrella Poles
- Includes 1 Grey 40lb Base with Stem
- Material Resin/Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # FUB41G
- Zoro # G910917228
- UPC # 754806387260
- Country of Origin United States
- Category Patio Umbrella Bases
Dimensions
Base Diameter | 1.5 in. |
Details
Weight | 40 lbs |
Color | Grey |
For Use With | 1 in. - 1.5 in. Umbrella Poles |
Includes | 1 Grey 40lb Base with Stem |
Material | Resin/Concrete |
Description
- •Designed to be used with a patio table and umbrella
- •Versatile outdoor umbrella base
- •Adjustable umbrella stand base
- •Made with U. V. stabilized polymer that will not rust or dent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON ROD-CONNECTING (699655)
- MIRACLE-GRO Plant Food Edibles 1Lb (3005310)
- JOBES Garden Lime Grdlr Organic 6 Lb (09365)
- LIXIT Lixit 250-00842 Lixit Thirsty Dog Portable Water Bottle- Bowl Assorted Colors (250-00842)
- US WEIGHT Umbrella Base with Stem, 40 lbs, White (FUB41W)
- US WEIGHT Umbrella Base with Stem, 40 lbs, Bronze (FUB41BZ)
- US WEIGHT Half Round 20 lb Patio Umbrella Base, 19.25-inch Width x 12.25-inch Height (FUBHFB)
- US WEIGHT Fillable Free Standing Umbrella Base, Grey (FUB80GE)
- US WEIGHT Fillable Umbrella Base, White (FUB1WE)
- US WEIGHT Umbrella Base, Bronze, 22 lbs (FUB22BZ)
- GROSFILLEX Umbrella Base, 70 lb., Black (US607017)
- Us Weight Patio Furniture