Shop All Patio Umbrella Bases
Us Weight
Umbrella Base with Stem, 40 lbs, Bronze
Mfr # FUB41BZ
Zoro # G110917226
original price:
$37.79
9% off
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1 Bronze 40lb Base with Stem
- For Use With 1 in. - 1.5 in. Umbrella Poles
- Weight 40 lbs
- Base Diameter 1.5 in.
- Material Resin/Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Weight
- MFR # FUB41BZ
- Zoro # G110917226
- UPC # 754806387246
- Country of Origin United States
- Category Patio Umbrella Bases
Dimensions
Base Diameter | 1.5 in. |
Details
Includes | 1 Bronze 40lb Base with Stem |
For Use With | 1 in. - 1.5 in. Umbrella Poles |
Color | Bronze |
Weight | 40 lbs |
Material | Resin/Concrete |
Description
- •Designed to be used with a patio table and umbrella
- •Versatile outdoor umbrella base
- •Adjustable umbrella stand base
- •Made with U. V. stabilized polymer that will not rust or dent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY FORGE FLAG POLE ALUM 72""L (60733)
- ZAREBA Electric Fence Lightning Arrestor (ALA-Z)
- IGLOO Marine Chest Cooler, Cap. 25qt, Gray-White (49550)
- TRUPER LEAF RAKE HANDLE WD 54"" (MG-EMX-22)
- US WEIGHT Umbrella Base with Stem, 40 lbs, Grey (FUB41G)
- US WEIGHT Umbrella Base with Stem, 40 lbs, Black (FUB41B)
- US WEIGHT Fillable 120lb Capacity Free Standing Umbrella Base, Grey, Commercial (FUB120GE)
- US WEIGHT Umbrella Base, Bronze, 22 lbs (FUB22BZ)
- US WEIGHT Fillable Umbrella Base, Bronze (FUB1BZE)
- US WEIGHT Fillable Free Standing Umbrella Base, Grey (FUB80GE)
- BOND 65 lb. Mosaic Umbrella Base (39013A)
- Us Weight Patio Umbrella Bases