Shop All Patio Umbrella Bases
Us Weight
Umbrella Base with Stem, 40 lbs, Black
Mfr # FUB41B
Zoro # G210917225
original price:
$41.59
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Diameter 1.5 in.
- For Use With 1 in. - 1.5 in. Umbrella Poles
- Includes 1 Black 40lb Base with Stem
- Weight 40 lbs
- Material Resin/Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Weight
- MFR # FUB41B
- Zoro # G210917225
- UPC # 754806387239
- Country of Origin United States
- Category Patio Umbrella Bases
Dimensions
Base Diameter | 1.5 in. |
Details
For Use With | 1 in. - 1.5 in. Umbrella Poles |
Includes | 1 Black 40lb Base with Stem |
Color | Black |
Weight | 40 lbs |
Material | Resin/Concrete |
Description
- •Designed to be used with a patio table and umbrella
- •Versatile outdoor umbrella base
- •Adjustable umbrella stand base
- •Made with U. V. stabilized polymer that will not rust or dent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Pittsburgh Steelers Checkerboard Canopy Top (625-45C)
- TACO MARINE Grand Slam 390 Outrigger Mount f/1-1/2" Outrigger (GS-390)
- AM ANDREWS AM Andrews 10-12346 30 ft. Tube Sprinkler & Soaker Hose (10-12346)
- SILKY SAWS Silky Zubat Professional Fine 330mm (278-33)
- US WEIGHT Umbrella Base with Stem, 40 lbs, Grey (FUB41G)
- US WEIGHT Umbrella Base with Stem, 40 lbs, Bronze (FUB41BZ)
- US WEIGHT Fillable Umbrella Base, White (FUB80WE)
- US WEIGHT Fillable Umbrella Base, Grey (FUB1GRYE)
- US WEIGHT Fillable Umbrella Base, Bronze (FUB1BZE)
- US WEIGHT Fillable Umbrella Base, White (FUB1WE)
- GROSFILLEX Umbrella Base with Filling Cap, Black (US602117)
- Us Weight Patio Umbrella Bases