Shop All Patio Umbrella Bases
Us Weight
80 lb Umbrella Base, Grey
Mfr # FUB80G
Zoro # G7258807
Free Shipping & Returns
$87.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Material Grade 304 Stainless Steel
- Includes Stem and Hardware
- Features Filled with high-strength concrete
- Weight 80 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Weight
- MFR # FUB80G
- Zoro # G7258807
- UPC # 754806323862
- Country of Origin United States
- Category Patio Umbrella Bases
Dimensions
Base Dimensions | 20.5 in Dia Base Feat; 14 in High Stem; 1-1/2 in - 2 in Pole Dia |
Details
Item | Umbrella Base |
Color | Grey |
Material | Grade 304 Stainless Steel |
Includes | Stem and Hardware |
Features | Filled with high-strength concrete |
Weight | 80 lb. |
Description
Set up this free-standing umbrella base on your patio or at any outdoor event without worry. The US Weight 80 Pound Free Standing Umbrella Base is crafted with a high-density polyethylene shell with UV protection that will not rust, dent, or fade, and can withstand the elements in any weather climate. This heavy and stable base was prefilled with 80 pound of high-strength concrete. Easily transport and setup the base with the removable wheel on bottom and hand grips for easier mobility. The 20.5" diameter base features a 14" high stem that accommodates poles from 1 1⁄2" through 2" thick. Inside the stem is a plastic post protector for the umbrella to rest on instead of a screw leaving the pole undamaged. The stem features two knobs made of polypropylene that tighten the umbrella securely in place for added stability and support. All of the steel components are made of grade 304 stainless steel. Grade 304 stainless steel is also used in aerospace engineering and surgical instruments and will not rust.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Wrap (50036)
- STENS Choke Cable For Cub Cadet 946-04121 290-631 (290-631)
- ZERO FRICTION Junior Synthetic Performance Golf Glove, Multicolor, LH (GL50008)
- SIMONDS Chainsaw File, Round, Dbl., 8inL, Nat. (73740610)
- US WEIGHT Umbrella Base, Bronze, 22 lbs (FUB22BZ)
- US WEIGHT Fillable 120lb Capacity Free Standing Umbrella Base, White, Commercial (FUB120WE)
- US WEIGHT Fillable Umbrella Base, Black (FUB1BE)
- US WEIGHT Fillable Umbrella Base, White (FUB1WE)
- US WEIGHT Fillable Free Standing Umbrella Base, Grey (FUB80GE)
- US WEIGHT Fillable 120lb Capacity Free Standing Umbrella Base, Grey, Commercial (FUB120GE)
- BOND MANUFACTURING Gaelen Umbrella Base, 12 kg, Bronze (60474A)
- Us Weight Patio Furniture