Shop All Crowd Control Post & Ropes
Us Weight
10 ft L Plastic Chain, 2 in Links, Black, SunShield
Mfr # U2310
Zoro # G6151006
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Material Plastic
- Size 2 in Links
- Features Sun Shield - 10 Year UV Protection; Longer lasting & consistent link to link; Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # U2310
- Zoro # G6151006
- UPC # 754806309514
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Length | 10 ft |
Size | 2 in Links |
Details
Item | Chain |
Color | Black |
Material | Plastic |
Features | Sun Shield - 10 Year UV Protection; Longer lasting & consistent link to link; Chemical Resistant |
Description
Sun Shield Black Plastic Chain By Us,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 479D60 (479D60)
- VISUAL WORKPLACE Peel/Stick, Quick Grid, 15.33"x23", Red (35-803-1523-623)
- LASERGLOW TECHNOLOGIES Magnetic Mounting Bracket, 1 in Height (ABM088CXX)
- ANSELL US-220, Exam Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Blue (US-220-XS)
- US WEIGHT Steel Stanchion, Silver, 7.5 ft Belt, PK6 (U2103PK6)
- US WEIGHT Black Mount, 13 ft, Black Belt (U2501)
- US WEIGHT Black Mount, 8 ft, Yel/Blk Belt (U2500CYB)
- US WEIGHT Steel Stanchion Clip (U2512)
- US WEIGHT Sign Post, Hardware, Unfilled Base (U2205)
- US WEIGHT Sentry Signholder, w/Plexiglass, 8.5x11" (U2513)
- LAVI INDUSTRIES Barrier Post, Steel, Gray (26-20400CL/SF/KIT)
- Us Weight Crowd Control Post & Ropes