Shop All Locking Cables & Chains
Us Weight
Sun Shield Yellow Plastic Chain By Us, 2"
Mfr # U2351YEL
Zoro # G6151103
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durability Chemical Resistant
- Features Sun Shield - 10 Year UV Protection; Longer lasting & consistent link to link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # U2351YEL
- Zoro # G6151103
- UPC # 754806307190
- Country of Origin United States
- Category Locking Cables & Chains
Details
Color | Yellow |
Item | Sun Shield Yellow Plastic Chain By Us,2" |
Durability | Chemical Resistant |
Features | Sun Shield - 10 Year UV Protection; Longer lasting & consistent link to link |
Description
Sun Shield Yellow Plastic Chain By Us,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING SLIDE Undermount Soft Close - 15 in. 1A68F - for 5/8 in. 16mm drawer thickness (1A68F381)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8301 689)
- TARPS NOW #1 (9/32" hole) Brass 36 Grommets Per Box Grommet Kits - Brass (TA-GKB-K235-1B)
- ELMDOR Dry Wall Access Door, 12x12, Prime Coat W/ Screwdriver Lock (DW12X12PC-SDL)
- US WEIGHT Sun Shield White Plastic Chain By Us, 2" (U2351WHT)
- US WEIGHT Plastic Chain, 100 ft x 2 In. Black (U2351)
- US WEIGHT Plastic Chain, 50 ft x 2 In, Red (U2350RED)
- US WEIGHT Plastic Chain, 50 ft x 2 In, Yellow (U2350YEL)
- US WEIGHT Plastic Chain, 50 ft x 2 In, White (U2350WHT)
- US WEIGHT Plastic Chain, 25 ft x 2In, Blue (U2325BLU)
- MR. CHAIN Gold Plastic Chain 2"(#8, 51 mm)x25 ft. (50009-25)
- Us Weight Locking Cables & Chains