Shop All Crowd Control Post & Ropes
Us Weight
10 ft L Plastic Chain, 2 in Links, Yellow, SunShield
Mfr # U2310YEL
Zoro # G6151058
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Material Plastic
- Size 2 in Links
- Features Sun Shield - 10 Year UV Protection; Longer lasting & consistent link to link; Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # U2310YEL
- Zoro # G6151058
- UPC # 754806309507
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Length | 10 ft |
Size | 2 in Links |
Details
Item | Chain |
Color | Yellow |
Material | Plastic |
Features | Sun Shield - 10 Year UV Protection; Longer lasting & consistent link to link; Chemical Resistant |
Description
Sun Shield Yellow Plastic Chain By Us,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Full Dome Safety Mirror (DOMEX-P18)
- POINT6 Merino Double Layer Beanie, Black, One Size Fits All (71-7001-204-00)
- HONEYWELL NORTH Filter Cover Assembly, 1 PR (N750036)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, L (73060-09)
- US WEIGHT 10 ft L Plastic Chain, 2 in Links, Red, SunShield (U2310RED)
- US WEIGHT 10 ft L Plastic Chain, 2 in Links, Orange, SunShield (U2310ORG)
- US WEIGHT Black Mount, 13 ft, Caution Belt (U2501CAU)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR (U2055YEL)
- US WEIGHT Chrome Stanchions w/Black Velvet Ropes, 2 (U2140)
- US WEIGHT Black Mount, 13 ft, Yel/Blk Belt (U2501CYB)
- BANNER STAKES PLUS Barrier System Head, Rest Area, PK5 (PL4047)
- Us Weight Crowd Control Post & Ropes