Shop All Locking Cables & Chains
Us Weight
Sun Shield White Plastic Chain By Us, 2"
Mfr # U2351WHT
Zoro # G6151128
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durability Chemical Resistant
- Features Sun Shield - 10 Year UV Protection; Longer lasting & consistent link to link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # U2351WHT
- Zoro # G6151128
- UPC # 754806307169
- Country of Origin United States
- Category Locking Cables & Chains
Details
Color | White |
Item | Sun Shield White Plastic Chain By Us,2" |
Durability | Chemical Resistant |
Features | Sun Shield - 10 Year UV Protection; Longer lasting & consistent link to link |
Description
Sun Shield White Plastic Chain By Us,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, DND-KW1 (ILCO-DND-KW1)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Maple contains 22 Slats (SWW66X94X0375MA)
- HARDWARE RESOURCES White Plastic Push Fit Panel Connector for False Fronts (200-K1)
- IVES Satin Chrome Stop FS49726D (FS49726D)
- US WEIGHT Sun Shield Yellow Plastic Chain By Us, 2" (U2351YEL)
- US WEIGHT Plastic Chain, 25 ft x 2In, White (U2325WHT)
- US WEIGHT Plastic Chain, 25 ft x 2In, Red (U2325RED)
- US WEIGHT Plastic Chain, 50 ft x 2 In, White (U2350WHT)
- US WEIGHT Plastic Chain, 100 ft x 2 In. Orange (U2351ORG)
- US WEIGHT Plastic Chain, 25 ft x 2In, Blue (U2325BLU)
- KIPP Pin Retaining Cables with eye (K0367.0150)
- Us Weight Locking Cables & Chains