Shop All Crowd Control Post & Ropes
Us Weight
Steel Stanchion, Silver, 7.5 ft Belt, PK6
Mfr # U2103PK6
Zoro # G2633211
product price: $333.99
/pk 6, $55.67/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Post - Steel; Base - HDPE
- Includes Six silver stanchions w/black belts
- No Tool Assembly QuikSecure 5-second setup and tear down
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # U2103PK6
- Zoro # G2633211
- UPC # 754806250502
- Country of Origin United States
- Category Crowd Control Post & Ropes
Details
Item | Steel Stanchion,Silver,7.5 ft Belt,PK6 |
Material | Post - Steel; Base - HDPE |
Includes | Six silver stanchions w/black belts |
No Tool Assembly | QuikSecure 5-second setup and tear down |
Description
Steel Stanchion,Silver,7.5 ft Belt,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Banner, 3 x 5 ft., Vinyl (106334)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XS, 12PK (34-8743/XS)
- MIK Open Road PVC 3 piece Suit Yel (35100-XXL)
- MECHANIX WEAR Mechanics Gloves, M, Black, Spandex (MFF-P05-009)
- US WEIGHT Black Mount, 8 ft, Black Belt (U2500)
- US WEIGHT Chrome Stanchions w/Black Velvet Ropes, 2 (U2140)
- US WEIGHT Steel Stanchion, Silver, 13ft, Blk Belt, PR (U2103EXT)
- US WEIGHT Magnetic Wall Hooks, PK2 (U2508)
- US WEIGHT Steel Stanchion, Slv, 7.5ft, Yel/Bk Belt, PR (U2103CYB)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR, 2PK (U2055CYB)
- MR. CHAIN 2" (#8, 51 mm.) x 100 ft. Magenta/Yellow Plastic Chain (50030-100)
- Us Weight Crowd Control Post & Ropes