Shop All Crowd Control Post & Ropes
Us Weight
Steel Stanchion, Silver, 13ft, Blk Belt, PR
Mfr # U2103EXT
Zoro # G2632870
original price:
$135.35
9% off
new price: $121.99
/pr
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Material Polyethylene
- Post Material Steel
- Color Silver
- Material Post - Steel; Base - HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # U2103EXT
- Zoro # G2632870
- UPC # 754806250250
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 38 1/2 in |
Base Diameter | 14 1/2 in |
Manufacturer Warranty Length | 3 yr |
Details
Item | Steel Stanchion,Silver,13ft,Blk Belt,PR |
Base Material | Polyethylene |
Post Material | Steel |
Color | Silver |
Material | Post - Steel; Base - HDPE |
Post Finish | Satin Chrome |
Includes | Spring Safety Locking Button |
No Tool Assembly | QuikSecure 5-second setup and tear down |
Post Color | Silver |
Fillable | Yes |
Resistance Properties | Scratch Resistant |
Description
Steel Stanchion,Silver,13ft,Blk Belt,PR, Overall Height 38 1/2 in, Post Diameter 2 1/2 in, Base Diameter 14 1/2 in, Fillable Yes, Post Material Steel, Post Color Silver, Includes Spring Safety Locking Button, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Post Finish Satin Chrome, Base Material Polyethylene, Color Silver, Resistance Properties Scratch Resistant, Manufacturer Warranty Length 3 yr, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Elec. Glove Protector, 12, White/Orange, PR (ILP3S/12)
- PROPPER T-Shirt, Mens, M, Black, PK3 (F53060U001M)
- CAR DEALER DEPOT Holiday Pull Car Bow: Red (535H-RE)
- TRIMACO Large DuPont, Tyvek Disposable Coverall (14122)
- US WEIGHT Black Mount, 8 ft, Caution Belt (U2500CAU)
- US WEIGHT Steel Stanchion, Slv, 7.5ft, Yel/Bk Belt, PR (U2103CYB)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000CYB)
- US WEIGHT Loading Dock Chain Kit (U2222)
- US WEIGHT Ground Stake Accessory Kit (U2520ACC)
- US WEIGHT Steel Stanchion, Slv, 7.5ft, Safety Belt, PR (U2103CAU)
- MONTOUR LINE Stanchion Post and Rope Removable Base Black Post Crown Top (CXR-BK-CN)
- Us Weight Crowd Control