Shop All Crowd Control Post & Ropes
Us Weight
Steel Stanchion Clip
Mfr # U2512
Zoro # G2633038
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes One wall clip
- Compatible With US Weight stanchions ONLY
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Weight
- MFR # U2512
- Zoro # G2633038
- UPC # 754806237046
- Country of Origin China
- Category Crowd Control Post & Ropes
Details
Item | Steel Stanchion Clip |
Material | Steel |
Includes | One wall clip |
Compatible With | US Weight stanchions ONLY |
Description
Steel Stanchion Clip, Product Type Stanchion Wall Clip, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Wrk Boots, Mens, 11.5, EE, Lace Up, Oxford, PR (CA1520)
- JOMAC Terry Red Flame Ret Heat Rest Xl (636HRLFR)
- ISOTUNES ISOtunes Sport ADVANCE Bluetooth Hearing Protection Earbuds (IT-34)
- BRADY Chemical Label, 1 in H, 3 in W, 53095 (53095)
- US WEIGHT Steel Stanchion, Silver, 7.5ft, Yl Belt, PR (U2103YEL)
- US WEIGHT Black Mount, 13 ft, Caution Belt (U2501CAU)
- US WEIGHT Black Steel Rover Cart Kit, U2520BCYB6 (U2520BCYB6)
- US WEIGHT Black Mount, 8 ft, Black Belt (U2500)
- US WEIGHT 500 FT Safety Green, 2-Inch Plastic Chain (U2355LGN)
- US WEIGHT 10 ft L Plastic Chain, 2 in Links, Red, SunShield (U2310RED)
- QUEUE SOLUTIONS QueueMaster 550, Black Post, 11' Black Belt (QM550B-BK110)
- Us Weight Crowd Control