Shop All Crowd Control Post & Ropes
Us Weight
Steel Stanchion, Black, 7.5ft, Blue Belt, PR
Mfr # U2102BLU
Zoro # G2632493
product price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Post - Steel; Base - HDPE
- Includes Two black stanchions w/blue belts
- No Tool Assembly QuikSecure 5-second setup and tear down
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # U2102BLU
- Zoro # G2632493
- UPC # 754806232744
- Country of Origin United States
- Category Crowd Control Post & Ropes
Details
Item | Steel Stanchion,Black,7.5ft,Blue Belt,PR |
Material | Post - Steel; Base - HDPE |
Includes | Two black stanchions w/blue belts |
No Tool Assembly | QuikSecure 5-second setup and tear down |
Description
Steel Stanchion,Black,7.5ft,Blue Belt,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP Micro-Finish„¢ Grip Nitrile Coated Gloves, 56-AG588, L, Gray/White, 12 Pairs (56-AG588/L)
- DOUBLE H BOOTS Size 10 EE Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 10EE)
- PICKARDT Steel Hand Stamp with Star Symbol, 5/16" (PIC-STAR-6-8)
- KISHIGO 2X, Lime, Class 3, Professional Surveyors Vest (S5010-2X)
- US WEIGHT Chrome Stanchions w/Black Velvet Ropes, 2 (U2140)
- US WEIGHT 10 ft L Plastic Chain, 2 in Links, Orange, SunShield (U2310ORG)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000CAU)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR (U2055YEL)
- US WEIGHT Steel Stanchion, Black, 13ft, Black Belt, PR (U2102EXT)
- US WEIGHT Black Mount, 13 ft, Yel/Blk Belt (U2501CYB)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5 x 11 in. Vertical Black (HDSF-8511-V-BK)
- Us Weight Crowd Control Post & Ropes