Shop All Crowd Control Post & Ropes
Us Weight
Steel Stanchion, Black, 7.5ft, Black Belt, PR
Mfr # U2102
Zoro # G2632557
original price:
$111.99
8% off
new price: $102.99
/pr
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Polyethylene
- Belt Length 7 1/2 ft
- Post Material Steel
- Belt Color Black
- Material Post - Steel; Base - HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # U2102
- Zoro # G2632557
- UPC # 754806230757
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 7 1/2 ft |
Maximum Overall Height | 7 1/2 ft |
Details
Item | Steel Stanchion,Blk,7.5ft,Black Belt,PR |
Base Material | Polyethylene |
Post Material | Steel |
Belt Color | Black |
Material | Post - Steel; Base - HDPE |
Includes | Two black stanchions w/black belts |
Number of Belts | 3 |
No Tool Assembly | QuikSecure 5-second setup and tear down |
Base Color | Black |
Post Color | Black |
Resistance Properties | Scratch Resistant |
Description
Steel Stanchion,Blk,7.5ft,Black Belt,PR, Maximum Overall Height 7 1/2 ft, Belt Length 7 1/2 ft, Belt Color Black, Post Color Black, Number of Belts 3, Post Material Steel, Base Color Black, Base Material Polyethylene, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Emergency Triangle Kit 3 Pc (090240)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (11-644)
- IDESCO SAFETY Do Not Operate Safety Tag, PK10 (KAT132AC)
- BRADY Label, 1 1/2 in W, Clear; White (M6C-106-427)
- US WEIGHT Steel Stanchion, Black, 7.5ft, Red Belt, PR (U2102RED)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR (U2055CAU)
- US WEIGHT Magnetic Wall Hooks, PK2 (U2508)
- US WEIGHT Black Mount, 8 ft, Black Belt (U2500)
- US WEIGHT Statesman Stanchion Cart Kit, Black Premium Steel (U2509BLK12)
- US WEIGHT Steel Stanchion Clip (U2512)
- ZORO SELECT 1.5" (#6, 38 mm.) x 100 ft. White Plastic Chain (30001-100)
- Us Weight Crowd Control Post & Ropes