Shop All Crowd Control Post & Ropes
Us Weight
Steel Stanchion, Black, 7.5 ft Belt, PK6
Mfr # U2102PK6
Zoro # G2633342
product price: $338.99
/pk 6, $56.50/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Post - Steel; Base - HDPE
- Includes Six black stanchions w/black belts
- No Tool Assembly QuikSecure 5-second setup and tear down
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # U2102PK6
- Zoro # G2633342
- UPC # 754806250328
- Country of Origin United States
- Category Crowd Control Post & Ropes
Details
Item | Steel Stanchion,Black,7.5 ft Belt,PK6 |
Material | Post - Steel; Base - HDPE |
Includes | Six black stanchions w/black belts |
No Tool Assembly | QuikSecure 5-second setup and tear down |
Description
Steel Stanchion,Black,7.5 ft Belt,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Job Sight Hi-Vis T-Shirt, Long Sleeve, Lime, S (S75522)
- MELLOW WALK SAFETY Men's Safety Athletic Lace Up Shoe, ESD, Size 12, 2E Width (584072BLK120)
- CROWN MATTING TECHNOLOGIES Anti-Fatigue Mat, Black, 36" L x (FL 2436BK)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black w Yellow Stripe 4x 30' (SGT-BYS-37)
- US WEIGHT Steel Stanchion, Silver, 13ft, Blk Belt, PR (U2103EXT)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR (U2055YEL)
- US WEIGHT Black Mount, 13 ft, Black Belt (U2501)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000)
- US WEIGHT Steel Stanchion, Black, 7.5ft, Blue Belt, PR (U2102BLU)
- US WEIGHT Steel Stanchion, Slv, 7.5ft, Yel/Bk Belt, PR (U2103CYB)
- US WEIGHT Steel Stanchion, Black, 7.5ft, Red Belt, PR (U2102RED)
- Us Weight Crowd Control