Shop All Crowd Control Post & Ropes
Us Weight
Steel Frame Sign Holder
Mfr # U2507
Zoro # G2633053
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- For Use With Stanchion
- Includes Sign Kit
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # U2507
- Zoro # G2633053
- UPC # 754806233123
- Country of Origin China
- Category Crowd Control Post & Ropes
Details
Item | Steel Frame Sign Holder |
Color | Black |
Material | Steel |
For Use With | Stanchion |
Includes | Sign Kit |
Finish | Matte |
Compatible With | USW Steel Stanchions (doesn't fit Sentry) |
Holds | 8.5" x 11" signage |
Description
Steel Frame Sign Holder, Product Type Sign Frame, For Use With Stanchion, Includes Sign Kit, Color Black, Material Steel, Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (400R6E-XL (10))
- DYMO Label Tape, Black/White, Labels/Roll: 800 (1933084)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Acrylic, 48" dia. (PLX48)
- RADIANS Hi Viz Lime Green Mesh Safety Vest (SVG)
- US WEIGHT Steel Stanchion, Silver, 7.5ft, Blk Belt, PR (U2103)
- US WEIGHT Sentry Signholder, w/Plexiglass, 8.5x11" (U2513)
- US WEIGHT Ground Stake Accessory Kit (U2520ACC)
- US WEIGHT Steel Stanchion, Silver, 7.5 ft Belt, PK6 (U2103PK6)
- US WEIGHT Black Mount, 13 ft, Black Belt (U2501)
- US WEIGHT 10 ft L Plastic Chain, 2 in Links, Red, SunShield (U2310RED)
- MONTOUR LINE Stanchion Belt Barrier Removable Base Black Post 14ft.Black Belt (MX650R-BK-BK-140)
- Us Weight Crowd Control Post & Ropes