Shop All Crowd Control Post & Ropes
Us Weight
Statesman Stanchion Cart Kit, Silver Premium Steel
Mfr # U2509SLVR12
Zoro # G7258633
product price: $906.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$906.99
Free 30-Day Returns
Key Features
- Includes 12 Silver Steel Stanchions & Cart
- Compact Design Takes up less storage space
- Large Wheels Smooth-rolling, large 5" polyurethane wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # U2509SLVR12
- Zoro # G7258633
- UPC # 754806296388
- Country of Origin United States
- Category Crowd Control Post & Ropes
Details
Includes | 12 Silver Steel Stanchions & Cart |
Compact Design | Takes up less storage space |
Large Wheels | Smooth-rolling, large 5" polyurethane wheels |
Description
The US Weight Statesman Stanchion Cart Kit is the complete package for your crowd control needs. This bundle includes 12 US Weight Premium Steel stanchions with black belts that can quickly be assembled or deployed with their Sta-Straight technology along with one deluxe cart. This cart can quickly be loaded and easily maneuvered by a single person without additional help needed. The US Weight Stanchion Cart can transport up to (12) US Weight Premium Stanchions. Large 5-inch diameter wheels make for smooth rolling and easy turning and features two swiveling wheels with locking mechanisms to keep cart stationary when desired. The cart offers an attractive and durable powder-coated hammer tone finish. The main frame components are welded on three sides for added strength. A post divider rack has a durable yet flexible finish that helps protect stanchion finish during transport. US Weight, located in Olney, Illinois, makes event setup and teardown easy with the Statesman Stanchion Cart Kit. Cart assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161521)
- CONDOR Reading Glasses, +1.5, Clear, Polycarbonate (2VKZ6)
- PANDUIT Thermal Transfer Label, 4x1, PK2500 (C400X100YJT)
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size M (UHV563-M-YB)
- US WEIGHT Yellow Premium Steel Stanchion with 7.5ft Retractable Chevron Belt (U2104CYB)
- US WEIGHT 50 FT Safety Green, 2-Inch Plastic Chain (U2350LGN)
- US WEIGHT Black Mount, 13 ft, Caution Belt (U2501CAU)
- US WEIGHT Statesman Stanchion Cart Kit, Black Premium Steel (U2509BLK12)
- US WEIGHT Black Mount, 13 ft, Black Belt (U2501)
- US WEIGHT Black Mount, 8 ft, Caution Belt (U2500CAU)
- MONTOUR LINE Black Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-BK-100-BX)
- Us Weight Crowd Control Post & Ropes