Shop All Crowd Control Post & Ropes
Us Weight
Silver Steel Rover Cart Kit
Mfr # U2520S6
Zoro # G7258685
product price: $774.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$774.99
Free 30-Day Returns
Key Features
- Includes 6 Silver Premium Steel stanchions w/black belts & cart
- Tire Durability Puncture Proof
- Transport Modes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # U2520S6
- Zoro # G7258685
- Country of Origin United States
- Category Crowd Control Post & Ropes
Details
Includes | 6 Silver Premium Steel stanchions w/black belts & cart |
Tire Durability | Puncture Proof |
Transport Modes | 3 |
Description
The Rover kit is the ideal cart for anyone who is always on-the-go. This bundle comes with 6 US Weight Silver Premium Steel stanchions with black belts that can quickly be assembled and deployed with no tools. Its compact size (22” X 22” X 46”) means it can be easily transported to the job site and stored in tight spaces. Its innovative design allows you to roll in 3-wheel cart mode, tip it back and use it as a 2-wheel dolly that can climb stairs or roll it as a wagon.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREASE MONKEY GLOVE CUT RESIST GRY M (25561-26)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (19-D322/L)
- BDG Seamless Knit White Nylon White Polyurethane Palm, Size L (9) (99-1-9880-9)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S050X125VAM)
- US WEIGHT Steel Stanchion, Slv, 7.5ft, Safety Belt, PR (U2103CAU)
- US WEIGHT Black Fillable Base Stanchion with LED Lights & Yellow Chain PR (U2003YCLED)
- US WEIGHT Steel Frame Sign Holder (U2507)
- US WEIGHT Black Mount, 8 ft, Caution Belt (U2500CAU)
- US WEIGHT Black Mount, 8 ft, Black Belt (U2500)
- US WEIGHT Steel Stanchion, Black, 7.5ft, Red Belt, PR (U2102RED)
- MONTOUR LINE Stanchion Post and Rope Kit Sat.Steel, 2 Ball Top1 Red Rope (C-Kit-2-SS-BA-1-PVR-RD-PS)
- Us Weight Crowd Control