Shop All Crowd Control Post & Ropes
Us Weight
Sign Post, Hardware, Unfilled Base
Mfr # U2205
Zoro # G2633169
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Post, hardware & fillable base
- Overall Height 5 in
- Durability Scratch resistant
- Unlimited Sign Configurations Slide brackets on the pole to fit your sign
- Features Scratch Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # U2205
- Zoro # G2633169
- UPC # 754806236193
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Height | 5 in |
Manufacturer Warranty Length | 2 yr |
Details
Item | Sign Post,Hardware,Unfilled Base |
Includes | Post, hardware & fillable base |
Durability | Scratch resistant |
Unlimited Sign Configurations | Slide brackets on the pole to fit your sign |
Features | Scratch Resistant |
Resistance Properties | Scratch Resistant |
Fillable | Yes |
Fillable Sign Base | Yes |
Description
Sign Post,Hardware,Unfilled Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 2 Cylinder Wall Mount Bracket (116038)
- NMC Women Graphic Architectural Sign, AS31 (AS31)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 10, PR (96-002)
- SIGNMISSION Danger-Confined Space Entry By Permit Only-10in x 14in OSHA, DS-Confined Space Entry By Permit Only (DS-Confined Space Entry By Permit Only)
- US WEIGHT Steel Frame Sign Holder (U2507)
- US WEIGHT Steel Stanchion, Blk, 7.5ft, Yel/Bk Belt, PR (U2102CYB)
- US WEIGHT 10 ft L Plastic Chain, 2 in Links, Yellow, SunShield (U2310YEL)
- US WEIGHT Steel Stanchion, Black, 7.5 ft Belt, PK6 (U2102PK6)
- US WEIGHT Steel Stanchion, Silver, 13ft, Blk Belt, PR (U2103EXT)
- US WEIGHT Steel Stanchion, Slv, 7.5ft, Yel/Bk Belt, PR (U2103CYB)
- ZORO SELECT Plastic Chain, 2 In x 100 ft, Yellow (33L678)
- Us Weight Crowd Control Post & Ropes