Shop All Crowd Control Post & Ropes
Us Weight
Sentry QS Stanchion, 6.5ft Black Belt, PR
Mfr # U2001
Zoro # G2633403
original price:
$94.83
17% off
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Material Polyethylene
- Belt Length 6 1/2 ft
- Belt Color Black
- Material HDPE
- Includes Two black stanchions w/6.5' black belts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Weight
- MFR # U2001
- Zoro # G2633403
- UPC # 754806262321
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 6 1/2 ft |
Maximum Overall Height | 6 1/2 ft |
Manufacturer Warranty Length | 90 day |
Details
Item | Sentry QS Stanchion,6.5ft Black Belt,PR |
Base Material | Polyethylene |
Belt Color | Black |
Material | HDPE |
Includes | Two black stanchions w/6.5' black belts |
No Tool Assembly | QuikSecure 5-second setup and tear down |
Base Color | Black |
Post Color | Black |
Resistance Properties | Scratch Resistant |
Description
Sentry QS Stanchion,6.5ft Black Belt,PR, Maximum Overall Height 6 1/2 ft, Belt Length 6 1/2 ft, Belt Color Black, Post Color Black, Base Color Black, Base Material Polyethylene, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Headgear HDG30 170SB Ratch Suspens Sweatban Fits Face Shield (14940)
- ABUS Lockout Padlock, KA, Purple, 1-1/2"H, PK3 (72 HB/40-40 KAx3 Purple)
- RADIANS Safety Glasses, Clear IQ Polycarbonate Lens, Anti-Fog, Scratch-Resistant (OP1013ID)
- GENUINE GRIP Work Shoes, Womens, 6.5M, Blk, Slip On, PR (470-6.5M)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000)
- US WEIGHT Steel Stanchion, Slv, 7.5ft, Yel/Bk Belt, PR (U2103CYB)
- US WEIGHT 10 ft L Plastic Chain, 2 in Links, Orange, SunShield (U2310ORG)
- US WEIGHT Black Mount, 13 ft, Yel/Blk Belt (U2501CYB)
- US WEIGHT Black Mount, 8 ft, Black Belt (U2500)
- US WEIGHT 50 FT Safety Green, 2-Inch Plastic Chain (U2350LGN)
- MONTOUR LINE Blue Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-BL-50-BX)
- Us Weight Crowd Control Post & Ropes