Shop All Locking Cables & Chains
Us Weight
Plastic Chain, 50 ft x 2 In, White
Mfr # U2350WHT
Zoro # G7258886
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sun Shield - 10 Year UV Protection; Longer lasting & consistent link to link
- Durability Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # U2350WHT
- Zoro # G7258886
- Country of Origin United States
- Category Locking Cables & Chains
Details
Color | White |
Features | Sun Shield - 10 Year UV Protection; Longer lasting & consistent link to link |
Durability | Chemical Resistant |
Description
US Weight chain is produced using state of the art manufacturing and premium materials. The result is chain with a brighter, more consistent color that lasts longer. Our Sun Shield UV protection package is the industry leader. Made from DOW chemical's high-density polyethylene (HDPE) gives US Weight chain superior strength and finish. HDPE is durable, safe and resistant to many common chemicals. The 2" link size makes for an effective visual barrier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 2" Solid Brass Flat Corner Brace 5PK (37203)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Nickel Traditional Drawer Pull (BP2606160195)
- PRIME-LINE Lock Back Plate, 3-1/2 in., Stamped Steel Construction, Nickel Plated 2 Pack (MP9517)
- MSI Emridge 1.81 in. T x 12.3 in. W x 47.5 in. L Stair Tread Eased Edge Low Gloss Luxury Vinyl Tile, 2PK (ZOR-LVT-TR-0299)
- US WEIGHT Plastic Chain, 50 ft x 2 In, Red (U2350RED)
- US WEIGHT Plastic Chain, 50 ft x 2 In, Yellow (U2350YEL)
- US WEIGHT Plastic Chain, 25 ft x 2In, White (U2325WHT)
- US WEIGHT Plastic Chain, 25 ft x 2In, Red (U2325RED)
- US WEIGHT Plastic Chain, 100 ft x 2 In. Black (U2351)
- US WEIGHT Plastic Chain, 25 ft x 2In, Yellow (U2325YEL)
- MR. CHAIN Yelow Plastic Chain 1"(#4, 25 mm)x500 f (10002-500)
- Us Weight Locking Cables & Chains