Shop All Locking Cables & Chains
Us Weight
Plastic Chain, 25 ft x 2In, Yellow
Mfr # U2325YEL
Zoro # G7258843
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sun Shield - 10 Year UV Protection; Longer lasting & consistent link to link
- Durability Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Weight
- MFR # U2325YEL
- Zoro # G7258843
- Country of Origin United States
- Category Locking Cables & Chains
Details
Color | Yellow |
Features | Sun Shield - 10 Year UV Protection; Longer lasting & consistent link to link |
Durability | Chemical Resistant |
Description
US Weight chain is produced using state of the art manufacturing and premium materials. The result is chain with a brighter, more consistent color that lasts longer. Our Sun Shield UV protection package is the industry leader. Made from DOW chemical's high-density polyethylene (HDPE) gives US Weight chain superior strength and finish. HDPE is durable, safe and resistant to many common chemicals. The 2" link size makes for an effective visual barrier.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Bar Pulls 7-9/16 inch 192mm Center-to-Center Gunmetal Cabinet Pull (2000827)
- MIDWEST FASTENER 3" Satin Nickel Plated Steel Non-Mortise Hinges 2PK (37384)
- RIXSON Electromagnetic Door Holders (900-700 689)
- DURA-LIFT 0.218 in. Wire x 2 in. D x 31 in. L Torsion Spring in White Left Wound for Sectional Garage Doors (DLTW231L)
- US WEIGHT Plastic Chain, 25 ft x 2In, Red (U2325RED)
- US WEIGHT Plastic Chain, 25 ft x 2In, White (U2325WHT)
- US WEIGHT Plastic Chain, 25 ft x 2In, Blue (U2325BLU)
- US WEIGHT Plastic Chain, 50 ft x 2 In, White (U2350WHT)
- US WEIGHT Sun Shield Yellow Plastic Chain By Us, 2" (U2351YEL)
- US WEIGHT Plastic Chain, 100 ft x 2 In. Orange (U2351ORG)
- MR. CHAIN Yellow Plastic Chain 1"(#4, 25 mm)x250 (10102)
- Us Weight Locking Cables & Chains