Shop All Canopies & Shelters
Us Weight
Ingot Canopy Weights
Mfr # U0060
Zoro # G6151076
original price:
$89.49
3% off
new price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Four 15 lb Weights
- Weight Material HDPE shell filled with high strength concrete
- Slim Design Easy to stack or hang
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # U0060
- Zoro # G6151076
- UPC # 754806149226
- Country of Origin United States
- Category Canopies & Shelters
Details
Item | Ingot Canopy Weights |
Includes | Four 15 lb Weights |
Weight Material | HDPE shell filled with high strength concrete |
Slim Design | Easy to stack or hang |
Description
Ingot Canopy Weights
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cap Asm Fuel Bk (753-05057)
- PANACEA PRODUCTSRP GT ALU Deck Bracket (89058GT)
- KOHLER Fuel Shutoff Lever Kit (17 090 87-S)
- JACKS Water Soluble Plant Food, White & Blue (JA23311)
- US WEIGHT Tailgate Weights, 40 lb (U0040)
- E-Z UP Vista Shelter, 10' W x 10' L, White Steel Frame, Steel Orange Top (VS3WH10SO)
- GAZEBO PENGUIN Yosemite Gazebo Aluminum frame wood finish 10 x 12 (41012MR-62)
- ZORO SELECT Shelter, 9 Ft. 8.5 In. X 10 Ft. (4XMA6)
- ARROW STORAGE PRODUCTS Metal Canopy 12x6x7 ft. Eggshell (CPH120607DS)
- GAZEBO PENGUIN Florence Wall Mounted Solarium 10x16 Polycarbonate Roof (W1610-32)
- ZORO SELECT Instant Canopy, 19 Ft. 2 In. X 9 Ft. 8In. (11C554)
- Us Weight Canopies & Shelters