Shop All Patio Umbrella Bases
Us Weight
Fillable Umbrella Base, Grey
Mfr # FUB1GRYE
Zoro # G7258764
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- For Use With 1 in - 1.75 in Poles
- Features Fill with sand or gravel; do not add water; Crack and fade resistant
- Patio Table Base Accommodates 1 in - 1.75 in Poles
- Construction Fillable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # FUB1GRYE
- Zoro # G7258764
- UPC # 754806323879
- Country of Origin United States
- Category Patio Umbrella Bases
Details
Item | Umbrella Base |
Color | Grey |
For Use With | 1 in - 1.75 in Poles |
Features | Fill with sand or gravel; do not add water; Crack and fade resistant |
Patio Table Base | Accommodates 1 in - 1.75 in Poles |
Construction | Fillable |
Description
Support your patio umbrella without worrying about cracking and fading. The US Weight Umbrella Base is crafted with a U.V. stabilized polymer that will not rust or dent and can withstand the elements in any weather climate. The base accommodates 1" and 1.75" poles and should be used with a patio table. This base can either be prefilled with 50 pounds of a solid concrete core or empty and ready to be filled with sand or gravel. When filled with sand or gravel, the umbrella base weighs approximately 35-40 pounds not fill with water. The umbrella base can easily be transported or relocated using the EZ Grip handle. The umbrella bases come in a variety of colors and prefilled or empty options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD BUTLER Hose Bib Extender (IHBE-6)
- VALTERRA Valterra A01-0184VP Master Blaster Tank Wand with Power Nozzle (A01-0184VP)
- BUYERS PRODUCTS GroundsKeeper Walk Behind Spreader (3042650)
- RICHDEL Richdel 974814 32 oz Hylalube Concentrate - Apple (974814)
- US WEIGHT Fillable 120lb Capacity Free Standing Umbrella Base, Grey, Commercial (FUB120GE)
- US WEIGHT Fillable Umbrella Base, White (FUB1WE)
- US WEIGHT 50 lb Umbrella Base, White (FUB1W)
- US WEIGHT Umbrella Base with Stem, 40 lbs, Grey (FUB41G)
- US WEIGHT Umbrella Base with Stem, 40 lbs, Bronze (FUB41BZ)
- US WEIGHT Umbrella Base with Stem, 40 lbs, White (FUB41W)
- GLOBAL INDUSTRIAL Cantilever Umbrella Base w/ Wheels, Sand/Water Filled, Black (436973)
- Us Weight Patio Umbrella Bases