Shop All Patio Umbrella Bases
Us Weight
Fillable 120lb Capacity Free Standing Umbrella Base, White, Commercial
Mfr # FUB120WE
Zoro # G208598016
Free Shipping & Returns
$85.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 In.
- For Use With Umbrella
- Width 24 In.
- Includes Stem, Adjustable Collars, Two Knobs, Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Weight
- MFR # FUB120WE
- Zoro # G208598016
- UPC # 754806379180
- Country of Origin United States
- Category Patio Umbrella Bases
Dimensions
Height | 20 In. |
Width | 24 In. |
Details
For Use With | Umbrella |
Color | White |
Item | umbrella base |
Includes | Stem, Adjustable Collars, Two Knobs, Wheel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS BLADE-MOWER, 20-1/2, 15/16", NOTCH 1.03" x2.5" x20.45" (A-B1EM1880)
- ZORO SELECT Pressure Washer Spray Gun, 6 in L, 4,000 psi Max. Pressure, 7 gpm Max Flow, 3/8 in FNPT (5101)
- VICTOR Terro Flea Trap, 3PK (VI7913)
- WORX 18" Electric Chainsaw, Electric, 15A Motor, 18" (WG304.1)
- US WEIGHT Fillable 120lb Capacity Free Standing Umbrella Base, Bronze, Commercial (FUB120BZE)
- US WEIGHT Fillable 120lb Capacity Free Standing Umbrella Base, Grey, Commercial (FUB120GE)
- US WEIGHT Fillable Umbrella Base, White (FUB80WE)
- US WEIGHT Fillable Umbrella Base, White (FUB1WE)
- US WEIGHT Fillable Umbrella Base, Bronze (FUB80BZE)
- US WEIGHT Decorative Umbrella Base Planter Box, 19.5-inch Length x 17.5-inch Width x 15.5-inch Height (FUBPBB)
- SIMPLYSHADE SimplyShade Concrete Mount Kit (SSAMK-C)
- Us Weight Patio Umbrella Bases