Shop All Patio Umbrella Bases
Us Weight
Fillable 120lb Capacity Free Standing Umbrella Base, Grey, Commercial
Mfr # FUB120GE
Zoro # G508598020
product price: $86.59
/ea
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 20 In.
- Includes Stem, Adjustable Collars, Two Knobs, Wheel
- Width 24 In.
- For Use With Umbrella
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # FUB120GE
- Zoro # G508598020
- UPC # 754806379173
- Country of Origin United States
- Category Patio Umbrella Bases
Dimensions
Height | 20 In. |
Width | 24 In. |
Details
Includes | Stem, Adjustable Collars, Two Knobs, Wheel |
For Use With | Umbrella |
Color | Grey |
Item | umbrella base |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length, 45 psi Max Pressure (12U475)
- STENS Deck Bearing 230-409 For John Deere M74707 (230-409)
- MI-T-M Quick Connect Socket (17-0001)
- ZORO SELECT Dual Extension Lance, 36 In, 3650 psi (AL333)
- US WEIGHT Fillable 120lb Capacity Free Standing Umbrella Base, Bronze, Commercial (FUB120BZE)
- US WEIGHT Umbrella Base with Stem, 40 lbs, Grey (FUB41G)
- US WEIGHT Fillable Umbrella Base, White (FUB1WE)
- US WEIGHT 50 lb Umbrella Base, White (FUB1W)
- US WEIGHT Fillable Free Standing Umbrella Base, Grey (FUB80GE)
- US WEIGHT Fillable Umbrella Base, Bronze (FUB80BZE)
- US WEIGHT 50 lb Umbrella Base, Grey (FUB1GRY)
- Us Weight Patio Furniture