Shop All Patio Umbrella Bases
Us Weight
Fillable 120lb Capacity Free Standing Umbrella Base, Bronze, Commercial
Mfr # FUB120BZE
Zoro # G308598015
original price:
$102.99
10% off
new price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Umbrella
- Width 24 In.
- Height 20 In.
- Includes Stem, Adjustable Collars, Two Knobs, Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # FUB120BZE
- Zoro # G308598015
- UPC # 754806367743
- Country of Origin United States
- Category Patio Umbrella Bases
Dimensions
Width | 24 In. |
Height | 20 In. |
Details
For Use With | Umbrella |
Item | umbrella base |
Includes | Stem, Adjustable Collars, Two Knobs, Wheel |
Color | Bronze |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 40 ft L x 0.5 mm H x 25 ft W Heavy Duty 20 Mil Tarp, White, Polyethylene (CT-704-25X40)
- JACKSON PROFESSIONAL TOOLS Steel Total Control Wheelbarrow, 6cu. ft. (M6TCFF)
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 24 in Blade Width (PRO24 2PK)
- SCOTTS Outdoor Power Tools 20-Volt 22-Inch Cordless Hedge Trimmer (LHT12220S)
- US WEIGHT 50 lb Umbrella Base, White (FUB1W)
- US WEIGHT Umbrella Base with Stem, 40 lbs, Grey (FUB41G)
- US WEIGHT Fillable 120lb Capacity Free Standing Umbrella Base, Grey, Commercial (FUB120GE)
- US WEIGHT 50 lb Umbrella Base, Grey (FUB1GRY)
- US WEIGHT Fillable Umbrella Base, Black, Base Dia.: 20.5" (FUB80BLKE)
- US WEIGHT Umbrella Base with Stem, 40 lbs, White (FUB41W)
- US WEIGHT Fillable Umbrella Base, Bronze (FUB80BZE)
- Us Weight Patio Umbrella Bases