Us Weight

Decorative Umbrella Base Planter Box, 19.5-inch Length x 17.5-inch Width x 15.5-inch Height


product price: $94.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The stylish, modern US Weight Planter Box Umbrella Base is the perfect choice for those looking for a more decorative option to the standard umbrella base. Constructed with heavy-duty steel at an overall size of 19.5 L x 17.5 W x 15.5 H, this patio umbrella planter box provides space for up to 150lb of soil and greenery, gravel, or sand. The pebbled powder-coat finish is durable and inhibits rust while providing a contemporary style. This umbrella holder has four drainage holes that help to prevent overflow and support plant root growth. This planter box umbrella stand features a stem and adaptors that can accommodate poles up to 2 in diameter and is ideal for umbrellas up to 11ft in diameter. Two integrated wheels allow the base to be moved around your patio, deck, or other outdoor space, though once the planter base is filled it should remain stationary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.