Shop All Crowd Control Post & Ropes
Us Weight
Black Mount, 8 ft, Yel/Blk Belt
Mfr # U2500CYB
Zoro # G2632931
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes One wall mount w/8' chevron belt
- Braking System For accidental belt release
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # U2500CYB
- Zoro # G2632931
- UPC # 754806233130
- Country of Origin China
- Category Crowd Control Post & Ropes
Details
Item | Black Mount,8 ft,Yel/Blk Belt |
Includes | One wall mount w/8' chevron belt |
Braking System | For accidental belt release |
Description
Black Mount,8 ft,Yel/Blk Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (FP-V-100-L-CLR)
- MSA SAFETY MSA Comfo™ Classic Half Mask, M (808071)
- CONDOR Tacky Floor Mat, 36 in Wide x 60 in Long, 2 mil Thickness, Polyethylene, White, Pack of 4 (31AN21)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-MD)
- US WEIGHT Black Mount, 8 ft, Caution Belt (U2500CAU)
- US WEIGHT Steel Stanchion, Silver, 13ft, Blk Belt, PR (U2103EXT)
- US WEIGHT Statesman Stanchion Cart Kit, Black Premium Steel (U2509BLK12)
- US WEIGHT Steel Stanchion Clip (U2512)
- US WEIGHT 10 ft L Plastic Chain, 2 in Links, Yellow, SunShield (U2310YEL)
- US WEIGHT Black Mount, 8 ft, Black Belt (U2500)
- BANNER STAKES PLUS Barrier Set X2, Yellow "Caution" (PL4282)
- Us Weight Crowd Control Post & Ropes