Shop All Crowd Control Post & Ropes
Us Weight
Black Mount, 8 ft, Caution Belt
Mfr # U2500CAU
Zoro # G2633001
product price: $30.65
/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes One wall mount w/8'Caution belt
- Braking System For accidental belt release
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # U2500CAU
- Zoro # G2633001
- UPC # 754806233093
- Country of Origin China
- Category Crowd Control Post & Ropes
Details
Item | Black Mount,8 ft,Caution Belt |
Includes | One wall mount w/8'Caution belt |
Braking System | For accidental belt release |
Description
Black Mount,8 ft,Caution Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Neck Protector, For Use With Hard Hats White/Forest Green (CFHNE21)
- PIP Class 2 Electrical Glove, Size 9.5, PR (154-2-14/9.5)
- PROFLEX BY ERGODYNE Gray XL Nitrile-Coated Cut-Resistant Gloves A3 Level (7031)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-5-8-10)
- US WEIGHT Steel Frame Sign Holder (U2507)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000CAU)
- US WEIGHT Steel Stanchion, Slv, 7.5ft, Yel/Bk Belt, PR (U2103CYB)
- US WEIGHT Chrome Stanchions w/Black Velvet Ropes, 2 (U2140)
- US WEIGHT Black Mount, 13 ft, Yel/Blk Belt (U2501CYB)
- US WEIGHT Steel Stanchion, Black, 7.5ft, Blue Belt, PR (U2102BLU)
- MONTOUR LINE Orange Delineator Post with Base, 45 In, 8 Pack (DL1-OR-10-KT-8)
- Us Weight Crowd Control Post & Ropes