Shop All Crowd Control Post & Ropes
Us Weight
Black Mount, 13 ft, Yel/Blk Belt
Mfr # U2501CYB
Zoro # G2632959
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes One wall mount w/13' chevron belt
- Braking System For accidental belt release
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # U2501CYB
- Zoro # G2632959
- UPC # 754806233086
- Country of Origin China
- Category Crowd Control Post & Ropes
Details
Item | Black Mount,13 ft,Yel/Blk Belt |
Includes | One wall mount w/13' chevron belt |
Braking System | For accidental belt release |
Description
Black Mount,13 ft,Yel/Blk Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Athletic Shoe, D, 13, Black, PR (10040283)
- BRADY Lockout Padlock, Al, Orange, Key Different (ALU-ORG-38ST-KD)
- TOP TAPE AND LABEL Safety Glow Photoluminescent Tape, Red Stripes, 2"W x 30'L Roll, GT230RD (GT230RD)
- 5S SUPPLIES VinylStripe 5S Floor Marking Tape Vinyl 1 Inch x 108 feet Green (VST-111-GRN)
- US WEIGHT Rover Stanchion Cart with Any US Weight Stanchion (U2520)
- US WEIGHT Loading Dock Chain Kit (U2222)
- US WEIGHT Statesman Stanchion Cart Kit, Black Premium Steel (U2509BLK12)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000CYB)
- US WEIGHT Black Mount, 13 ft, Black Belt (U2501)
- US WEIGHT Steel Stanchion, Black, 7.5 ft Belt, PK6 (U2102PK6)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300MG/WB/RD)
- Us Weight Crowd Control Post & Ropes