Shop All Crowd Control Post & Ropes
Us Weight
Black Mount, 13 ft, Black Belt
Mfr # U2501
Zoro # G2632922
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes One wall mount with 13' black belt
- Braking System For accidental belt release
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Weight
- MFR # U2501
- Zoro # G2632922
- UPC # 754806232911
- Country of Origin United States
- Category Crowd Control Post & Ropes
Details
Item | Black Mount,13 ft,Black Belt |
Includes | One wall mount with 13' black belt |
Braking System | For accidental belt release |
Description
Black Mount,13 ft,Black Belt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAULSON Helmet Clips, Black, Plastic, PR (A-GC)
- KURIYAMA FIRE PRODUCTS Fire Hose, 50 ft. L, Red, 1-1/2" dia. (GHI15ARMTEX50N)
- ARIAT FR Pullover Hoodie, Men, 2XL, Gray, Tall (10032829)
- 3M DBI-SALA Advanced Manhole Collar Davit Base (8510163)
- US WEIGHT Sentry Signholder, w/Plexiglass, 8.5x11" (U2513)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR, 2PK (U2055CYB)
- US WEIGHT Steel Stanchion, Silver, 7.5 ft Belt, PK6 (U2103PK6)
- US WEIGHT Ground Stake Accessory Kit (U2520ACC)
- US WEIGHT Loading Dock Chain Kit (U2222)
- US WEIGHT Steel Stanchion, Slv, 7.5ft, Safety Belt, PR (U2103CAU)
- MONTOUR LINE Retractable Belt Rolling Stanchion, 2ft Pol.Steel Post 7.5ft Fl.Pnk (ME530-PS-FPK-75)
- Us Weight Crowd Control