Shop All Crowd Control Post & Ropes
Us Weight
Barrier Post with Belt, HDPE, Yellow, PR
Mfr # U2055YEL
Zoro # G2541277
product price: $93.49
/pk 2, $46.75/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 3 in
- Base Type Round Sloped
- Base Material HDPE
- Belt Length 77 in
- Post Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # U2055YEL
- Zoro # G2541277
- UPC # 754806251479
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 in |
Belt Length | 77 in |
Post Height | 38 1/2 in |
Belt Width | 2 in |
Base Diameter | 14 1/2 in |
Height Adjustability | Fixed Height |
Manufacturer Warranty Length | 1 yr |
Maximum Overall Height | 38 1/2 in |
Description
Barrier Post with Belt, Includes (2) Bases, Maximum Overall Height 38 1/2 in, Minimum Overall Height Not Applicable, Belt Length 77 in, Belt Color Yellow, Belt Pattern No Pattern, Legend No Legend, Number of Posts 2, Post Color Yellow, Base Type Round Sloped, Reflectivity Non-Reflective, Number of Belts 1, Legend Color Not Applicable, Post Height 38 1/2 in, Post Diameter 3 in, Post Material HDPE, Base Diameter 14 1/2 in, Base Material HDPE, Base Weight 15 lb, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Flash Clothing Kits (SKCA20RGXL-LF)
- KLEENGUARD Particulate Respirator, N95, White, PK10 (54627)
- TIMBERLAND PRO Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- DEALMED Nitrile Exam Gloves, Nitrile, Powder-Free, M, 1000 PK, Black (787352)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000CAU)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR, 2PK (U2055CYB)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR (U2055CAU)
- US WEIGHT Loading Dock Chain Kit (U2222)
- US WEIGHT 500 FT Safety Green, 2-Inch Plastic Chain (U2355LGN)
- US WEIGHT Sign Post, Hardware, Unfilled Base (U2205)
- VIC CROWD CONTROL INC VIP Crowd Control 1888-50D 1.5 in. dia. Plastic Chain - 50 ft. Length; Orange & White (1888-50D)
- Us Weight Crowd Control Post & Ropes