Shop All Patio Umbrella Bases
Us Weight
80 lb Umbrella Base, Black
Mfr # FUB80BLK
Zoro # G6151216
original price:
$118.64
11% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Grade 304 Stainless Steel
- Features Filled with high-strength concrete
- Includes Stem and Hardware
- Weight 80 lb.
- Base Dimensions 20.5 in Dia Base Feat; 14 in High Stem; 1-1/2 in - 2 in Pole Dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # FUB80BLK
- Zoro # G6151216
- UPC # 754806293035
- Country of Origin United States
- Category Patio Umbrella Bases
Dimensions
Base Dimensions | 20.5 in Dia Base Feat; 14 in High Stem; 1-1/2 in - 2 in Pole Dia |
Details
Material | Grade 304 Stainless Steel |
Features | Filled with high-strength concrete |
Item | Umbrella Base |
Includes | Stem and Hardware |
Color | Black |
Weight | 80 lb. |
Description
Set up this free-standing umbrella base on your patio or at any outdoor event without worry. The US Weight 80 Pound Free Standing Umbrella Base is crafted with a high-density polyethylene shell with UV protection that will not rust, dent, or fade, and can withstand the elements in any weather climate. This heavy and stable base was prefilled with 80 pound of high-strength concrete. Easily transport and setup the base with the removable wheel on bottom and hand grips for easier mobility. The 20.5" diameter base features a 14" high stem that accommodates poles from 1 1⁄2" through 2" thick. Inside the stem is a plastic post protector for the umbrella to rest on instead of a screw leaving the pole undamaged. The stem features two knobs made of polypropylene that tighten the umbrella securely in place for added stability and support. All of the steel components are made of grade 304 stainless steel. Grade 304 stainless steel is also used in aerospace engineering and surgical instruments and will not rust.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Throttle (946-1086)
- JONES STEPHENS Grdn Hose Fttng, MH x MH, 3/4x3/4", 1/2"FIP (G20108)
- JUST SCENTSATIONAL Sunshine Harvest Liquid Urea Fertilizer (ULF-1G)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, 46 in L Blue Professional Grade Fiberglass Handle (49450)
- US WEIGHT Decorative Umbrella Base Planter Box, 19.5-inch Length x 17.5-inch Width x 15.5-inch Height (FUBPBB)
- US WEIGHT Fillable Umbrella Base, Black (FUB1BE)
- US WEIGHT Fillable Umbrella Base, White (FUB80WE)
- US WEIGHT Fillable Umbrella Base, Bronze (FUB1BZE)
- US WEIGHT Fillable Free Standing Umbrella Base, Grey (FUB80GE)
- US WEIGHT Umbrella Base with Stem, 40 lbs, Black (FUB41B)
- NATURE SPRING Nature Spring Patio Umbrella Stand and Base, Black (212944JMG)
- Us Weight Patio Umbrella Bases