Shop All Crowd Control Post & Ropes
Us Weight
500 FT Safety Green, 2-Inch Plastic Chain
Mfr # U2355LGN
Zoro # G110993978
product price: $150.19
/ea
Free Shipping & Returns
$150.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Material Resin
- Color Green
- Includes (2) S-Hooks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # U2355LGN
- Zoro # G110993978
- UPC # 754806368306
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 500' |
Details
Item | 2 Inch Plastic Chain |
Base Material | Resin |
Color | Green |
Includes | (2) S-Hooks |
Description
- •Industry Best - SunShield - 10 year UV protection
- •Top Commercial Quality - Made in the USA
- •Brighter Color - Longer lasting - consistent link-to-link
- •Chemical Resistant - Made from DOW HDPE for superior performance
- •Link Size - Full 2" standard link
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X10BK)
- MCR SAFETY Industry Grade Cow Driver Patch, M, PK12 (32055M)
- LYLE No Parking Parking Sign, 24" x 18 (T1-1071-HI_18x24)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471L85 (471L85)
- US WEIGHT 50 FT Safety Green, 2-Inch Plastic Chain (U2350LGN)
- US WEIGHT Steel Stanchion, Silver, 13ft, Blk Belt, PR (U2103EXT)
- US WEIGHT Black Mount, 13 ft, Yel/Blk Belt (U2501CYB)
- US WEIGHT Loading Dock Chain Kit (U2222)
- US WEIGHT Black Fillable Base Stanchion with LED Lights & Yellow Chain PR (U2003YCLED)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000)
- LAVI INDUSTRIES Lavi Industries 80-5000R-BK-BK Plastic Post Tempest Outdoor Stanchion With 12 Ft. Black Retractable Barrier; Black Belt (80-5000R/BK/BK)
- Us Weight Crowd Control Post & Ropes