Shop All Patio Umbrella Bases
Us Weight
50 lb Umbrella Base, Grey
Mfr # FUB1GRY
Zoro # G7258737
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- For Use With 1 in - 1.75 in Poles
- Features Filled with 50 lbs of high-strength concrete; Resists cracking and fading in any weather climate
- Weight 50 lb.
- Patio Table Base Accommodates 1" through 1.5" poles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Weight
- MFR # FUB1GRY
- Zoro # G7258737
- UPC # 754806323886
- Country of Origin United States
- Category Patio Umbrella Bases
Details
Item | Umbrella Base |
Color | Grey |
For Use With | 1 in - 1.75 in Poles |
Features | Filled with 50 lbs of high-strength concrete; Resists cracking and fading in any weather climate |
Weight | 50 lb. |
Patio Table Base | Accommodates 1" through 1.5" poles |
Description
Support your patio umbrella without worrying about cracking and fading. The US Weight Umbrella Base is crafted with a U.V. stabilized polymer that will not rust or dent and can withstand the elements in any weather climate. The base accommodates 1" and 1.75" poles and should be used with a patio table. This base can either be prefilled with 50 pounds of a solid concrete core or empty and ready to be filled with sand or gravel. The umbrella base can easily be transported or relocated using the EZ Grip handle. The umbrella bases come in a variety of colors and prefilled or empty options.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARGMAN Bargman B349-0300 The 349 Series Clearance Light - Base Only (B349-0300)
- PANACEA PRODUCTSRP GT ALU Deck Bracket (89058GT)
- ECHO Blower, Battery, 56 V DC, Battery Included (DPB-2500C1)
- FORTEX FORTIFLEX Bucket Over The Fence Blue (HF-16 BLUE)
- US WEIGHT Fillable 120lb Capacity Free Standing Umbrella Base, Bronze, Commercial (FUB120BZE)
- US WEIGHT Decorative Umbrella Base Planter Box, 19.5-inch Length x 17.5-inch Width x 15.5-inch Height (FUBPBB)
- US WEIGHT Fillable Umbrella Base, Black, Base Dia.: 20.5" (FUB80BLKE)
- US WEIGHT Half Round 20 lb Patio Umbrella Base, 19.25-inch Width x 12.25-inch Height (FUBHFB)
- US WEIGHT Umbrella Base with Stem, 40 lbs, Bronze (FUB41BZ)
- US WEIGHT Fillable 120lb Capacity Free Standing Umbrella Base, White, Commercial (FUB120WE)
- GLOBAL INDUSTRIAL Concrete Umbrella Base, 33 Lb., Black (695474)
- Us Weight Patio Furniture