Shop All Patio Umbrella Bases
Us Weight
50 lb Umbrella Base, Bronze
Mfr # FUB1BZ
Zoro # G6151198
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1 in - 1.75 in Poles
- Features Filled with 50 lbs of high-strength concrete; Resists cracking and fading in any weather climate
- Weight 50 lb.
- Patio Table Base Accommodates 1" through 1.5" poles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # FUB1BZ
- Zoro # G6151198
- UPC # 754806250823
- Country of Origin United States
- Category Patio Umbrella Bases
Details
Item | Umbrella Base |
Color | Bronze |
For Use With | 1 in - 1.75 in Poles |
Features | Filled with 50 lbs of high-strength concrete; Resists cracking and fading in any weather climate |
Weight | 50 lb. |
Patio Table Base | Accommodates 1" through 1.5" poles |
Description
Support your patio umbrella without worrying about cracking and fading. The US Weight Umbrella Base is crafted with a U.V. stabilized polymer that will not rust or dent and can withstand the elements in any weather climate. The base accommodates 1" and 1.75" poles and should be used with a patio table. This base can either be prefilled with 50 pounds of a solid concrete core or empty and ready to be filled with sand or gravel. The umbrella base can easily be transported or relocated using the EZ Grip handle. The umbrella bases come in a variety of colors and prefilled or empty options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS 10 in Carabiner Sliding Saw (92586935J)
- JET STREAM Spray Gun, Aluminum/Plastic, Size 23" (SG-1005)
- NORTON ABRASIVES 16 ft x 400 ft Tarp, Plastic (63642506728)
- DB ELECTRICAL Seat Cushion for Massey Ferguson 135 181326M1, 513353M91, SM30476G; (1210-1601)
- US WEIGHT Fillable Umbrella Base, Bronze (FUB80BZE)
- US WEIGHT Half Round 20 lb Patio Umbrella Base, 19.25-inch Width x 12.25-inch Height (FUBHFB)
- US WEIGHT 50 lb Umbrella Base, Grey (FUB1GRY)
- US WEIGHT Fillable Umbrella Base, White (FUB1WE)
- US WEIGHT Fillable Umbrella Base, Black (FUB1BE)
- US WEIGHT Umbrella Base, Bronze, 22 lbs (FUB22BZ)
- LEISURE SPORTS Leisure Sports Aluminum Bike Storage Rack, Tension Mount, 2 Bicycles Vertically, Adjustable Height (514721HHY)
- Us Weight Patio Furniture