Shop All Crowd Control Post & Ropes
Us Weight
50 FT Safety Green, 2-Inch Plastic Chain
Mfr # U2350LGN
Zoro # G010993979
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Material Resin
- Color Green
- Includes (2) S-Hooks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # U2350LGN
- Zoro # G010993979
- UPC # 754806368283
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Overall Length | 50' |
Details
Item | 2 Inch Plastic Chain |
Base Material | Resin |
Color | Green |
Includes | (2) S-Hooks |
Description
- •Industry Best - SunShield - 10 year UV protection
- •Top Commercial Quality - Made in the USA
- •Brighter Color - Longer lasting - consistent link-to-link
- •Chemical Resistant - Made from DOW HDPE for superior performance
- •Link Size - Full 2" standard link
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VGUARD A1DH1, Exam Glove, 7.8 mil Palm, Nitrile, Powder-Free, Large, 500 PK, Blue (A1DH13)
- TECHNICHE 3XL Cooling Vest, Hi-Vis Lime (6529-LIMHIVIZ3XL)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLACR (MCSLACR)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- US WEIGHT 500 FT Safety Green, 2-Inch Plastic Chain (U2355LGN)
- US WEIGHT Steel Stanchion, Silver, 7.5 ft Belt, PK6 (U2103PK6)
- US WEIGHT Sentry QS Stanchion, 6.5ft Black Belt, PR (U2001)
- US WEIGHT 10 ft L Plastic Chain, 2 in Links, Red, SunShield (U2310RED)
- US WEIGHT Rover Stanchion Cart with Any US Weight Stanchion (U2520)
- US WEIGHT Barrier Post with Belt, HDPE, Yellow, PR (U2055YEL)
- TENSABARRIER Receiver Post, 38 In H, Black (875-33-RCV)
- Us Weight Crowd Control