Shop All Patio Umbrella Bases
Us Weight
40 Pound Umbrella Base Designed to be Used with a Patio Table, Bronze
Mfr # FUB40BZ
Zoro # G404857948
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 16.48 Inches
- Color Bronze
- Length 16.48 Inches
- Weight 40lb
- Includes One Support Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # FUB40BZ
- Zoro # G404857948
- UPC # 754806354026
- Country of Origin United States
- Category Patio Umbrella Bases
Dimensions
Width | 16.48 Inches |
Length | 16.48 Inches |
Height | 6.85 Inches |
Details
Item | Umbrella Base |
Color | Bronze |
Weight | 40lb |
Includes | One Support Knob |
For Use With | Patio Table ONLY |
Description
Secure your patio umbrella with ease using the US Weight 40 lb. bronze umbrella base. Made in the USA, the 16.48” L x 16.48” W x 2.85” H diameter base features a 4” stem that accommodates umbrella pole sizes ranging from 1” to 1.5” in diameter. Additionally, the stem includes a support knob to tighten and secure the post in place. This base is made with UV stabilized polymer that will not rust or dent and can be easily cleaned. This 40 lb. umbrella base is intended only to be used with patio tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN CO Ace Shooting Vest, Ambidextrous, X-Large/2-XL, Olive/Tan (22612)
- ARGEE CORP Argee Corp RG155 Table Top Gardener Portable Potting Tray (RG155)
- BELL SPORTS Bell Sports 7015760 Securikey 6 ft. Bike Lock (107270)
- BRIGGS & STRATTON Carburetor (845906)
- US WEIGHT Fillable 120lb Capacity Free Standing Umbrella Base, Grey, Commercial (FUB120GE)
- US WEIGHT Umbrella Base, Bronze, 22 lbs (FUB22BZ)
- US WEIGHT Fillable 120lb Capacity Free Standing Umbrella Base, Bronze, Commercial (FUB120BZE)
- US WEIGHT Fillable Umbrella Base, Bronze (FUB80BZE)
- US WEIGHT Fillable Umbrella Base, Bronze (FUB1BZE)
- US WEIGHT Fillable Umbrella Base, White (FUB80WE)
- PURE GARDEN 44lbs Square Umbrella Stand Outdoor Base, Black (50-LG1358)
- Us Weight Patio Furniture