Shop All Patio Umbrella Bases
Us Weight
26 lb Umbrella Base, Brown
Mfr # FUB28BZ
Zoro # G4560559
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 4 PVC feet on bottom of base
- For Use With 1.3 in - 1.8 in Poles
- Features Features a support knob for tightening and securing post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # FUB28BZ
- Zoro # G4560559
- UPC # 754806327815
- Country of Origin China
- Category Patio Umbrella Bases
Details
Includes | 4 PVC feet on bottom of base |
Color | Brown |
For Use With | 1.3 in - 1.8 in Poles |
Features | Features a support knob for tightening and securing post |
Description
Secure your patio umbrella with ease using the US Weight 26 lb. umbrella base. The 13.7” L x 13.7” W x 2.4” H diameter base features a 10.5” stem with adjustable collars. These collars accommodate a variety of umbrella pole sizes ranging from 1.3” to 1.8”. Additionally, the stem includes a support knob to tighten and secure the post in place. This base also includes 4 PVC feet on the bottom of the base. This 26 lb. umbrella base is intended only to be used with patio tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Solo Carrying Handle (4073725)
- MTD Cap 2N1 (697-00701S)
- READY HOT Polished Chrome Hot and Cold Water Faucet for Water Tanks, Includes Safety Lock (42-RH-F560-CH)
- MELNOR HOSE NOZZL 5PAT RELAX (R551)
- US WEIGHT Fillable Umbrella Base, Bronze (FUB1BZE)
- US WEIGHT Fillable Umbrella Base, Bronze (FUB80BZE)
- US WEIGHT Umbrella Base with Stem, 40 lbs, Black (FUB41B)
- US WEIGHT Umbrella Base, Bronze, 22 lbs (FUB22BZ)
- US WEIGHT Fillable 120lb Capacity Free Standing Umbrella Base, Bronze, Commercial (FUB120BZE)
- US WEIGHT 50 lb Umbrella Base, White (FUB1W)
- PURE GARDEN 50-Pound Fillable Umbrella Base (50-LG1209)
- Us Weight Patio Umbrella Bases