Shop All Patio Umbrella Bases
Us Weight
26 lb Umbrella Base, Black
Mfr # FUB28B
Zoro # G4560540
original price:
$39.99
8% off
new price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 4 PVC feet on bottom of base
- For Use With 1.3 in - 1.8 in Poles
- Features Features a support knob for tightening and securing post
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # FUB28B
- Zoro # G4560540
- UPC # 754806327105
- Country of Origin China
- Category Patio Umbrella Bases
Details
Includes | 4 PVC feet on bottom of base |
Color | Black |
For Use With | 1.3 in - 1.8 in Poles |
Features | Features a support knob for tightening and securing post |
Description
Secure your patio umbrella with ease using the US Weight 26 lb. umbrella base. The 13.7” L x 13.7” W x 2.4” H diameter base features a 10.5” stem with adjustable collars. These collars accommodate a variety of umbrella pole sizes ranging from 1.3” to 1.8”. Additionally, the stem includes a support knob to tighten and secure the post in place. This base also includes 4 PVC feet on the bottom of the base. This 26 lb. umbrella base is intended only to be used with patio tables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAYTEE PRODUCTS Nut&Fruit Seed Bell 15Oz (100064693)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 14x12, Anthracite (EG1412AN)
- MARSHALL EXCELSIOR MEGR-6121-30 Excela-Flo High Pressure Regulator Fixed 30 PSI-1/4" FNPT Inlet/Outlet (MEGR-6121-30)
- LOGO BRANDS Jacksonville Jaguars Inflatable Mascot (615-100-M)
- US WEIGHT Fillable Free Standing Umbrella Base, Grey (FUB80GE)
- US WEIGHT Half Round 20 lb Patio Umbrella Base, 19.25-inch Width x 12.25-inch Height (FUBHFB)
- US WEIGHT 50 lb Umbrella Base, Grey (FUB1GRY)
- US WEIGHT Fillable 120lb Capacity Free Standing Umbrella Base, Grey, Commercial (FUB120GE)
- US WEIGHT Fillable Umbrella Base, Black (FUB1BE)
- US WEIGHT Umbrella Base with Stem, 40 lbs, Bronze (FUB41BZ)
- GARDENISED Outdoor Weather Resistant Balcony Clamp Umbrella Holder (QI003890)
- Us Weight Patio Umbrella Bases