Shop All Crowd Control Post & Ropes
Us Weight
10 ft L Plastic Chain, 2 in Links, Red, SunShield
Mfr # U2310RED
Zoro # G6150997
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10 ft
- Material Plastic
- Size 2 in Links
- Features Sun Shield - 10 Year UV Protection; Longer lasting & consistent link to link; Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Weight
- MFR # U2310RED
- Zoro # G6150997
- UPC # 754806309545
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Length | 10 ft |
Size | 2 in Links |
Details
Item | Chain |
Color | Red |
Material | Plastic |
Features | Sun Shield - 10 Year UV Protection; Longer lasting & consistent link to link; Chemical Resistant |
Description
Sun Shield Red Plastic Chain By Us We,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M4C-500-595-OR-BK)
- MOLDEX Moldex™ 7000 Series Half Mask, L (7003)
- TR INDUSTRIAL Yellow High Visibility Reflective Class 2 Safety Vest, XL (TR88002)
- CONDOR OUTDOOR PRODUCTS CONDOR FLEX CAP, OLIVE DRAB, S (161080-001-S)
- US WEIGHT 10 ft L Plastic Chain, 2 in Links, Yellow, SunShield (U2310YEL)
- US WEIGHT 10 ft L Plastic Chain, 2 in Links, Orange, SunShield (U2310ORG)
- US WEIGHT Sign Post, Hardware, w/Pre-Filled Base (U2211)
- US WEIGHT Steel Stanchion, Silver, 7.5 ft Belt, PK6 (U2103PK6)
- US WEIGHT Steel Stanchion, Silver, 7.5ft, Red Belt, PR (U2103RED)
- US WEIGHT Steel Stanchion, Black, 7.5 ft Belt, PK6 (U2102PK6)
- ZORO SELECT Rewind Reel, Red, 200 Ft Roll (WRR01RB)
- Us Weight Crowd Control