Shop All Crowd Control Post & Ropes
Us Weight
10 ft L Plastic Chain, 2 in Links, Blue, SunShield
Mfr # U2310BLU
Zoro # G6150918
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 ft
- Material Plastic
- Size 2 in Links
- Features Sun Shield - 10 Year UV Protection; Longer lasting & consistent link to link; Chemical Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Us Weight
- MFR # U2310BLU
- Zoro # G6150918
- UPC # 754806309521
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Length | 10 ft |
Size | 2 in Links |
Details
Item | Chain |
Color | Blue |
Material | Plastic |
Features | Sun Shield - 10 Year UV Protection; Longer lasting & consistent link to link; Chemical Resistant |
Description
Sun Shield Blue Plastic Chain By Us W,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Charcoal Industrial Short (PT26CH 38 10)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- ANSELL MidKnight Touch, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (93-732)
- DEFENDER SAFETY H2-Ch Safety Helmet Type 2 Class C, Ansi Z89 And En12492 Rated, White (H2-CH-01)
- US WEIGHT Sign Post, Hardware, w/Pre-Filled Base (U2211)
- US WEIGHT Ground Stake Accessory Kit (U2520ACC)
- US WEIGHT Black Mount, 8 ft, Yel/Blk Belt (U2500CYB)
- US WEIGHT Steel Stanchion, Blk, 7.5ft, Yel/Bk Belt, PR (U2102CYB)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000CYB)
- US WEIGHT Steel Stanchion, Black, 7.5ft, Red Belt, PR (U2102RED)
- MONTOUR LINE Fluorescent Orange Plastic Chain, 2 In, 200 Ft. Long (CH-CH-20-FOR-200-BX)
- Us Weight Crowd Control Post & Ropes