U.S. Tape 700-59955 Magnetic Tape Holster Fits All 16 in. 25 in. And 30 in.
Mfr # 700-59955
Zoro # G604009598
Key Features
- Tool Storage Type Included Holster
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Tape
- MFR # 700-59955
- Zoro # G604009598
- UPC # 727659599555
- Country of Origin China
- Category Tool Belts & Pouches
Details
Tool Storage Type Included | Holster |
Description
If you're tired of misplacing your tape measure or having to hook and unhook it from your belt when you need it, try using the Magtite magnetic tape holster. The Magtite has 2 pieces: the magnet holder that hooks onto your belt and a powerful magnet which replaces the belt clip on the back of the tape measure. The Magtite is designed to hold most 16 to 35 foot measuring tapes. The magnet slips easily into the holder and releases quickly when you need your tape measure. Since the Magtite has a powerful 35 lbs. magnetic force which can grip steel studs, I-beams, duct work and many other metal surfaces, you can have easy access to your measuring tape whenever you're working around metal. Just attach your tape measure to the metal surface and you'll find it exactly where you left it.
Features- Fits all tape sizes from 16 to 35 ft.
- Snaps easily into its belt clip holster
- Quick release action
- 6 Each Per Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T15 Tip, 1 7/32 in L (54TN34)
- KIPP Cam Lever Size: 2 M08X30, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408X30)
- INGERSOLL-RAND Air Die Grinder (409)
- KIPP Cam Lever Size: 9 M04X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104X10)
- KLEIN TOOLS Black Leather 0 Pockets, 5456TS (5456TS)
- 1791 EVERYDAY CARRY Leather Pocket Tool Organizer for Multitool, Flashlight, Pen and Accessory for Pocket Carry (WEB-PK-CMF-BUR-A)
- DICKIES 5-Pocket Tool Pouch / Work Apron (57080)
- KLEIN TOOLS Tool Pouch, Erection Wrench Holder, natural, Leather, Cotton (5461T)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 8 Pockets (I823X)
- PRIME-LINE WORKPRO W081015 Electrician Pouch, Tool Pockets w/Tape Holder, 600D Polyester Single Pack (W081015)
- KLEIN TOOLS Bag/Tote, Tool Pouch, Tan, Canvas, 2 Pockets (5142P)
- U.S. Tape Tool Belts & Pouches