Shop All Tape Measures
U.S. Tape
U.S. Tape 700-58913 Inage Refill For K25-1Tank Gaugin
Mfr # 700-58913
Zoro # G704173335
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Tape
- MFR # 700-58913
- Zoro # G704173335
- UPC # 727659589136
- Country of Origin United States
- Category Tape Measures
Description
Inage Refill For K25-1Tank Gaugin.
Length: 25 ft.
Measuring System: Inch.
Type: Chrome Plated Gauging Tape.
Width: 1/2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Depth Gage (7212A)
- S.E.T. TOOLS Halligan w/24" Handle, Sledge, 8, w/Black (K-BB24-8)
- WIDIA Straight Flute Hand Tap , 1/4"-28 , Taper , 4 Flutes, UNC (11600)
- MAJOR MANUFACTURING MajorDRILL MASTER DELUXE KIT (MJR-HIT-445)
- U.S. TAPE U.S. Tape 700-50007 Pro Tape 0.5 in. x 12 ft. Benchtape Measure Reads R-L (700-50007)
- COOPER HAND TOOLS APEX Cooper Hand Tools Lufkin 182-FE100D Tape Fbgl 1-2 Inchx100' Openreel Engr (182-FE100D)
- GARANT Tape measure with viewing window, Band length: 2.5 m (462201 2,5)
- US TAPE 72 in Adhesive Tape Measure, 3/4 in Blade (50014)
- STANLEY PowerLock 12 ft Tape Measure, 3/4 in Blade, True-Zero End Hook, Corrosion-Resistant, Cast-Metal Case (33-312)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (FLT10200)
- US TAPE 26 ft Tape Measures, 1 in Blade (57243)
- U.S. Tape Tape Measures