Shop All Plumb Bobs
Us Tape
Plumb Bob, 20 oz. Size, Brass Construction
Mfr # 58899
Zoro # G5575698
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Innage
- Range w/o Detector (Ft.) 1,200 ft
- Size 20 oz.
- Finish Unfinished
- Construction Brass w/Hardened Steel Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Tape
- MFR # 58899
- Zoro # G5575698
- Country of Origin United States
- Category Plumb Bobs
Dimensions
Size | 20 oz. |
Overall Width | 3 in |
Overall Height | 6 in |
Overall Diameter | 3 in |
Details
Item | English Plumb Bob |
Type | Innage |
Range w/o Detector (Ft.) | 1,200 ft |
Finish | Unfinished |
Construction | Brass w/Hardened Steel Point |
Characteristics | Cylindrical Body |
Accuracy | +/- 0.0005 in, +/- 2.3 mm |
Features | Cylindrical Body |
Gauging Method | Innage |
System of Measurement | Metric/SAE |
Material | Brass |
Reading Direction | Bottom to Top |
Weight | 20 oz |
Body Shape | Round |
Tip Material | Brass |
Included Components | Clip |
Graduation Marks | mm |
Measuring Range - Maximum | 100 ft |
Description
English Plumb Bob, Body Shape Round, Material Brass, Finish Unfinished, Overall Height 6 in, Graduation Marks mm, Included Components Clip, Weight 20 oz, Reading Direction Bottom to Top, System of Measurement Metric/SAE, Gauging Method Innage, Tip Material Brass, Includes Not Applicable, Features Cylindrical Body, Accuracy +/- 0.0005 in, +/- 2.3 mm, Overall Diameter 3 in, Overall Width 3 in, Measuring Range - Maximum 100 ft
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Router Bit Set, Steel, 2 Pcs. (800.626.11)
- X1 TOOLS 13/16 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 20 Bits by X1 Tools (X1E-CON-BIT-SPA-2081x20)
- SUPERCUT 168-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (537192)
- INSIZE Inside Spring Caliper, 0 to 10.63" Range (7261-250)
- US TAPE Plumb Bob, 20 oz. Size, Brass Construction (58888)
- STANLEY PLUMBBOB 8OZ BRASS (47-973)
- SANDS LEVEL & TOOL CO Professional Brass Engineer Plumb, 12 oz. (SL42)
- SITEPRO 2432 Leather Sheath for 24-32 oz. Plumb Bob (15-2432)
- SANDS LEVEL & TOOL CO Professional Brass Engineer Plumb, 16 oz. (SL41)
- GENERAL TOOLS GENERAL 800-16 Plumb Bob, Lacquered (800-16)
- GENERAL TOOLS Plumb Bob 12 Oz Steel (790-12)
- Us Tape Plumb Bobs