Shop All Plumb Bobs
Us Tape
Plumb Bob, 20 oz. Size, Brass Construction
Mfr # 58888
Zoro # G5594771
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Innage
- Range w/o Detector (Ft.) 1,200 ft
- Size 20 oz.
- Construction Brass w/Hardened Steel Point
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Us Tape
- MFR # 58888
- Zoro # G5594771
- Country of Origin United States
- Category Plumb Bobs
Dimensions
Size | 20 oz. |
Overall Diameter | 3 in |
Overall Height | 6 in |
Overall Width | 3 in |
Details
Item | Plumb Bob |
Type | Innage |
Range w/o Detector (Ft.) | 1,200 ft |
Construction | Brass w/Hardened Steel Point |
Finish | Unfinished |
Characteristics | Cylindrical Body |
Accuracy | +/- 0.0005 in, +/- 2.3 mm |
Included Components | Clip |
Material | Brass |
Body Shape | Round |
Reading Direction | Bottom to Top |
Tip Material | Brass |
Measuring Range - Maximum | 100 ft |
System of Measurement | Metric/SAE |
Weight | 20 oz |
Graduation Marks | mm |
Features | Cylindrical Body |
Gauging Method | Innage |
Description
Plumb Bob, Body Shape Round, Material Brass, Finish Unfinished, Overall Height 6 in, Graduation Marks mm, Included Components Clip, Weight 20 oz, Reading Direction Bottom to Top, System of Measurement Metric/SAE, Gauging Method Innage, Tip Material Brass, Includes Not Applicable, Features Cylindrical Body, Accuracy +/- 0.0005 in, +/- 2.3 mm, Overall Diameter 3 in, Overall Width 3 in, Measuring Range - Maximum 100 ft
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA 4 Piece Jaw Set (6027)
- VIKING Tap Holder, w/Clutch, 3/8" Tap Size, 3" L (AT5538)
- TOOLPRO Replacement Top Deck for all ToolPro Step-Up Benches (TP88094)
- VEGA Ball-End Hex, 3/16 in Bit x 3 in (175BP1264A)
- US TAPE Plumb Bob, 20 oz. Size, Brass Construction (58899)
- GENERAL TOOLS GENERAL 800-16 Plumb Bob, Lacquered (800-16)
- EAT-IN 108 8 Oz. Brass Plumb Bob (EA107184)
- SANDS LEVEL & TOOL CO Professional Brass Engineer Plumb, 8 oz. (SL43)
- GENERAL TOOLS Plumb Bob 5 Oz Steel (790-5)
- SITEPRO Contractor's Gammon Reel Kit W/ 16oz Plumb Bob and Sheath (15-1021GR16KIT)
- STARRETT Solid Steel Hexagonal Plumb Bob, 8.5oz. (177C)
- Us Tape Plumb Bobs